Zoro Homepage

Hand Lifter, 235 lb. Max. Pull, Steel

  • Mfr # 8100897

  • Zoro # G3339520


product price: $1,672.99
/ea
Free Shipping & Returns

Key Features

Features
Dual Use Magswitch Workholding Tool, Magnetic On/Off
Characteristics
Pipe Groove, Pivot Handle
On/Off Setting
Yes
Stability Temp.
176 Degrees F
Type
Magnetic, Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100897
Zoro #
G3339520
UPC #
878628002986
Country of Origin
China

Dimensions

Thickness
1/4 in
Height
6.3 in
Length
7.1 in
Width
6 in
Plate Thickness
0.25 in

Details

Item
Fixturing Vise
Features
Dual Use Magswitch Workholding Tool, Magnetic On/Off
Characteristics
Pipe Groove, Pivot Handle
On/Off Setting
Yes
Stability Temp.
176 Degrees F
Type
Magnetic, Adjustable
Angle
105 Degrees , 120 Degrees , 135 Degrees , 45 Degrees , 60 Degrees , 75 Degrees , 90 Degrees
Color
Yellow
Material
Steel
Max. Pull
1,500 lb
Positioning Angles
45 Degrees , 60 Degrees , 75 Degrees , 90 Degrees , 105 Degrees , 120 Degrees , 135 Degrees
Positioner Type
Multi-Angle Magvise
Housing Material
Steel
Stability Temperature
176 Degrees F
For Use On
Flat and Round Surface
Positioner Color
Yellow
Number of Angles
7
Switchable On/Off
Switchable
Maximum Pull
788 lb
Process
Cutting, Drilling, Grinding, Sanding

Description

Fixturing Vise, Maximum Pull 788 lb, Overall Height 6.3 in, Overall Length 7.1 in, Overall Width 6 in, Positioning Angles 45 Degrees , 60 Degrees , 75 Degrees , 90 Degrees , 105 Degrees , 120 Degrees , 135 Degrees , Switchable On/Off Switchable, Number of Angles 7, Features Dual Use Magswitch Workholding Tool, Magnetic On/Off, For Use On Flat and Round Surface, Housing Material Steel, Plate Thickness 0.25 in, Positioner Color Yellow, Positioner Type Multi-Angle Magvise

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.