Zoro Homepage

Hand Lifter, 60 lb. Max. Pull, Steel

  • Mfr # 8100359

  • Zoro # G3339408


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Features
Easy On/Off Magnet for Fast Efficient Steel Transport, Stays Clean
Material
Steel
Thickness
1/4 in
Color
Yellow
Stability Temp.
176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100359
Zoro #
G3339408
UPC #
878628001170
Country of Origin
China

Dimensions

Thickness
1/4 in
Length
5.3 in
Height
5.5 in
Width
2.4 in
Plate Thickness
0.2 in

Details

Item
Hand Lifter
Features
Easy On/Off Magnet for Fast Efficient Steel Transport, Stays Clean
Material
Steel
Color
Yellow
Stability Temp.
176 Degrees F
Max. Pull
60 lb
Type
Magnetic, Adjustable
Characteristics
Pipe Groove, Powerful Magnet
Angle
180 Degrees
On/Off Setting
Yes
Switchable On/Off
Switchable
Positioner Color
Yellow
For Use On
Flat and Round Surface
Housing Material
Steel
Positioner Type
Hand Lifter
Stability Temperature
176 Degrees F
Number of Angles
1
Maximum Pull
217 lb

Description

Hand Lifter, Maximum Pull 217 lb, Overall Height 5.5 in, Overall Length 5.3 in, Overall Width 2.4 in, Switchable On/Off Switchable, Number of Angles 1, Features Easy On/Off Magnet for Fast Efficient Steel Transport, Stays Clean, For Use On Flat and Round Surface, Housing Material Steel, Plate Thickness 0.2 in, Positioner Color Yellow, Positioner Type Hand Lifter, Stability Temperature 176 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.