Zoro Homepage

Hand Lifter, 600 lb. Max. Pull, Steel

  • Mfr # 8100025

  • Zoro # G3339441


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Features
Easy On/Off Control for Precise Positioning, Easy to Use with the Freedom From Electricity, Instantly Attaches to and Removes Valve Box Covers-a Real Time Saver, Lightweight and Compact, Safety Lock Keeps Magnets on Until They're Turned Off, Works Great for Picking Up Hot, Sharp or Dirty Steel Without Touching It
Material
Steel
On/Off Setting
Yes
Max. Pull
478 lb
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100025
Zoro #
G3339441
UPC #
878628000548
Country of Origin
China

Dimensions

Thickness
1/2 in
Length
4 in
Width
3.9 in
Height
28.2 in
Plate Thickness
2 in

Details

Item
Hand Lifter
Features
Easy On/Off Control for Precise Positioning, Easy to Use with the Freedom From Electricity, Instantly Attaches to and Removes Valve Box Covers-a Real Time Saver, Lightweight and Compact, Safety Lock Keeps Magnets on Until They're Turned Off, Works Great for Picking Up Hot, Sharp or Dirty Steel Without Touching It
Material
Steel
On/Off Setting
Yes
Max. Pull
478 lb
Color
Yellow
Characteristics
Compact, Lightweight
Stability Temp.
176 Degrees F
Type
Magnetic, Adjustable
Weight
5.3 lbs
Max. Pull (Lb.)
600
Net Weight
5.3 lbs
Working Load
45 lbs.
Breakaway
478 lbs (216.8 kg) on 2� steel
Footprint
116.8 mm x 66 mm
Stability Temperature
176 Degrees F
Positioner Color
Yellow
Maximum Pull
600 lb
Switchable On/Off
Switchable
Housing Material
Steel
Positioner Type
Extenda Lift

Description

Hand Lifter, Maximum Pull 600 lb, Overall Height 28.2 in, Overall Length 4 in, Overall Width 3.9 in, Switchable On/Off Switchable, Features Easy On/Off Control for Precise Positioning, Easy to Use with the Freedom From Electricity, Instantly Attaches to and Removes Valve Box Covers-a Real Time Saver, Lightweight and Compact, Safety Lock Keeps Magnets on Until They're Turned Off, Works Great for Picking Up Hot, Sharp or Dirty Steel Without Touching It, Housing Material Steel, Plate Thickness 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.