Zoro Homepage

Keychain Magnet, 60 lb. Max. Pull, Steel

  • Mfr # 8100624

  • Zoro # G3339371


product price: $374.99
/ea
Sold in multiples of 5 for $1,874.95
Free Shipping & Returns

Key Features

Features
High Heat Capability
Color
Yellow
Material
Steel
Stability Temp.
356 Degrees F
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100624
Zoro #
G3339371
UPC #
878628002870
Country of Origin
China

Dimensions

Thickness
3/8 in
Height
4.1 in
Length
3 in
Width
2 in
Plate Thickness
0.38 in

Details

Item
Magnetic Welding Square
Features
High Heat Capability
Color
Yellow
Material
Steel
Stability Temp.
356 Degrees F
Type
Magnetic, Adjustable
Max. Pull
607 lb
On/Off Setting
Yes
Characteristics
High Heat Capability, Switchable Technology, Tapped Holes for Fixture
Tapped Holes
Yes
Maximum Pull
607 lb
Positioner Color
Yellow
Switchable On/Off
Switchable
Housing Material
Steel
Positioner Type
Magnetic Welding Square
Stability Temperature
356 Degrees F

Description

Magnetic Welding Square, Maximum Pull 607 lb, Overall Height 4.1 in, Overall Length 3 in, Overall Width 2 in, Switchable On/Off Switchable, Features High Heat Capability, Housing Material Steel, Plate Thickness 0.38 in, Positioner Color Yellow, Positioner Type Magnetic Welding Square, Stability Temperature 356 Degrees F, Tapped Holes Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.