Zoro Homepage

Lifting Magnet, 1100lb. Max. Pull, Steel

  • Mfr # 8100089

  • Zoro # G3898391


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Features
Compact, Lightweight and Easy Actuation, Does Not Require an Electrical Power Source, Lock On and Off Handle, Magnet Stays Clean, Magnet Turns Completely On and Off, Pivoting Hook Allows Lift from Horizontal to Vertical
Characteristics
Heavy Duty, Switchable Technology
Color
Yellow
On/Off Setting
Yes
Stability Temp.
176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100089
Zoro #
G3898391
UPC #
878628000517
Country of Origin
China

Dimensions

Thickness
1/2 in
Height
7.2 in
Width
2 in
Length
4.2 in
Plate Thickness
0.5 in

Details

Item
Lifting Magnet
Features
Compact, Lightweight and Easy Actuation, Does Not Require an Electrical Power Source, Lock On and Off Handle, Magnet Stays Clean, Magnet Turns Completely On and Off, Pivoting Hook Allows Lift from Horizontal to Vertical
Characteristics
Heavy Duty, Switchable Technology
Color
Yellow
On/Off Setting
Yes
Stability Temp.
176 Degrees F
Type
Magnetic, Adjustable
Material
Steel
Max. Pull
600 lb
Housing Material
Steel
Handle Type
No Handle
Switchable On/Off
Switchable
Positioner Type
Lifting Magnet
Positioner Color
Yellow
For Use On
Flat and Round Surface
Maximum Pull
584 lb
Stability Temperature
176 Degrees F

Description

Lifting Magnet, Maximum Pull 584 lb, Overall Height 7.2 in, Overall Length 4.2 in, Overall Width 2 in, Switchable On/Off Switchable, Features Compact, Lightweight and Easy Actuation, Does Not Require an Electrical Power Source, Lock On and Off Handle, Magnet Stays Clean, Magnet Turns Completely On and Off, Pivoting Hook Allows Lift from Horizontal to Vertical, For Use On Flat and Round Surface, Handle Type No Handle, Housing Material Steel, Plate Thickness 0.5 in, Positioner Color Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.