Zoro Homepage

Lifting Magnet, 200 lb. Max. Pull, Steel

  • Mfr # 8100554

  • Zoro # G3339627


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Features
Keeps Beams at 90 Degrees During Fit-Up, Mounts Onto MLAY 1000x2 Lifting Magnet, Provides Stop for Setting Up Stiffener Beams
On/Off Setting
Yes
Max. Pull
3.8 lb
Color
Yellow
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100554
Zoro #
G3339627
UPC #
878628001521
Country of Origin
China

Dimensions

Length
7.4 in
Height
7.9 in
Width
5.9 in

Details

Item
Stiffener Alignment
Features
Keeps Beams at 90 Degrees During Fit-Up, Mounts Onto MLAY 1000x2 Lifting Magnet, Provides Stop for Setting Up Stiffener Beams
On/Off Setting
Yes
Max. Pull
3.8 lb
Color
Yellow
Material
Steel
Stability Temp.
176 Degrees F
Characteristics
Heavy Duty, Switchable Technology
Type
Magnetic, Adjustable
Positioning Angles
90 Degrees
Number of Angles
1
Stability Temperature
176 Degrees F
Positioner Color
Yellow
Maximum Pull
4 lb
Switchable On/Off
Switchable
Positioner Type
Stiffener Alignment Tool
Housing Material
Steel

Description

Stiffener Alignment, Maximum Pull 4 lb, Overall Height 7.9 in, Overall Length 7.4 in, Overall Width 5.9 in, Positioning Angles 90 Degrees , Switchable On/Off Switchable, Number of Angles 1, Features Keeps Beams at 90 Degrees During Fit-Up, Mounts Onto MLAY 1000x2 Lifting Magnet, Provides Stop for Setting Up Stiffener Beams, Housing Material Steel, Positioner Color Yellow, Positioner Type Stiffener Alignment Tool, Stability Temperature 176 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.