Zoro Homepage

Lifting Magnet, 2285 lb. Max. Pull, Steel

  • Mfr # 8100360

  • Zoro # G3770160


product price: $796.99
/ea
Sold in multiples of 4 for $3,187.96
Free Shipping & Returns

Key Features

Features
Compact, Lightweight and Easy Actuation, Does Not Require an Electrical Power Source, Lock On and Off Handle, Stays Clean, Magnet Turns Completely On and Off, Performs Well on Air Gaps such as Rust and Dirt, Superior Performance in the Presence of Air Gaps such as Rust, Paint and Uneven Surfaces
Stability Temp.
176 Degrees F
On/Off Setting
Yes
Color
Yellow
Type
Magnetic, Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100360
Zoro #
G3770160
UPC #
878628001200
Country of Origin
China

Dimensions

Thickness
1/2 in
Width
6.5 in
Height
6.7 in
Length
8.7 in
Plate Thickness
0.5 in

Details

Item
Lifting Magnet
Features
Compact, Lightweight and Easy Actuation, Does Not Require an Electrical Power Source, Lock On and Off Handle, Stays Clean, Magnet Turns Completely On and Off, Performs Well on Air Gaps such as Rust and Dirt, Superior Performance in the Presence of Air Gaps such as Rust, Paint and Uneven Surfaces
Stability Temp.
176 Degrees F
On/Off Setting
Yes
Color
Yellow
Type
Magnetic, Adjustable
Max. Pull
1,024 lb
Material
Steel
Characteristics
Heavy Duty, Switchable Technology
Housing Material
Steel
Positioner Color
Yellow
Handle Type
No Handle
Maximum Pull
1,100 lb
Switchable On/Off
Switchable
Positioner Type
Lifting Magnet
For Use On
Flat and Round Surface
Stability Temperature
176 Degrees F

Description

Lifting Magnet, Maximum Pull 1,100 lb, Overall Height 6.7 in, Overall Length 8.7 in, Overall Width 6.5 in, Switchable On/Off Switchable, Features Compact, Lightweight and Easy Actuation, Does Not Require an Electrical Power Source, Lock On and Off Handle, Stays Clean, Magnet Turns Completely On and Off, Performs Well on Air Gaps such as Rust and Dirt, Superior Performance in the Presence of Air Gaps such as Rust, Paint and Uneven Surfaces, For Use On Flat and Round Surface, Handle Type No Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.