Zoro Homepage

Lifting Magnet, 3900 lb. Max. Pull, Steel

  • Mfr # 8100403

  • Zoro # G3898489


product price: $2,273.99
/ea
Free Shipping & Returns

Key Features

Features
Compact, Lightweight and Easy Actuation, Does Not Require an Electrical Power Source, Lock On and Off Handle, Magnet Stays Clean, Magnet Turns Completely On and Off, Pivoting Hook Allows Lift from Horizontal to Vertical
Stability Temp.
176 Degrees F
Thickness
3/4 in
Material
Steel
Max. Pull
2,738 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100403
Zoro #
G3898489
UPC #
878628001248
Country of Origin
China

Dimensions

Thickness
3/4 in
Width
7.7 in
Height
10.4 in
Length
10.7 in
Plate Thickness
0.75 in

Details

Item
Lifting Magnet
Features
Compact, Lightweight and Easy Actuation, Does Not Require an Electrical Power Source, Lock On and Off Handle, Magnet Stays Clean, Magnet Turns Completely On and Off, Pivoting Hook Allows Lift from Horizontal to Vertical
Stability Temp.
176 Degrees F
Material
Steel
Max. Pull
2,738 lb
On/Off Setting
Yes
Type
Magnetic, Adjustable
Color
Yellow
Characteristics
Heavy Duty, Switchable Technology
Positioner Type
Lifting Magnet
Maximum Pull
2,733 lb
Stability Temperature
176 Degrees F
Positioner Color
Yellow
Housing Material
Steel
Handle Type
No Handle
For Use On
Flat and Round Surface
Switchable On/Off
Switchable

Description

Lifting Magnet, Maximum Pull 2,733 lb, Overall Height 10.4 in, Overall Length 10.7 in, Overall Width 7.7 in, Switchable On/Off Switchable, Features Compact, Lightweight and Easy Actuation, Does Not Require an Electrical Power Source, Lock On and Off Handle, Magnet Stays Clean, Magnet Turns Completely On and Off, Pivoting Hook Allows Lift from Horizontal to Vertical, For Use On Flat and Round Surface, Handle Type No Handle, Housing Material Steel, Plate Thickness 0.75 in, Positioner Color Yellow

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.