Zoro Homepage

Lifting Magnet, 600 lb. Max. Pull, Plastic

  • Mfr # 8100364

  • Zoro # G3898568


product price: $1,810.99
/ea
Free Shipping & Returns

Key Features

Features
On/Off Setting
Yes
Stability Temp.
176 Degrees F
Material
Steel
Type
Magnetic, Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100364
Zoro #
G3898568
UPC #
878628003952
Country of Origin
China

Dimensions

Width
6.5 in
Height
6.6 in
Length
9.3 in
Plate Thickness
0.75 in

Details

Item
Lifting Magnet
Features
On/Off Setting
Yes
Stability Temp.
176 Degrees F
Material
Steel
Type
Magnetic, Adjustable
Color
Yellow
Max. Pull
2,248 lb
Characteristics
Cordless, Electric, Heavy Duty, Remote Capabilities
For Use On
Flat and Round Surface
Handle Type
No Handle
Housing Material
Steel
Positioner Type
Lifting Magnet
Maximum Pull
2,217 lb
Positioner Color
Yellow
Switchable On/Off
Switchable
Stability Temperature
176 Degrees F

Description

Lifting Magnet, Maximum Pull 2,217 lb, Overall Height 6.6 in, Overall Length 9.3 in, Overall Width 6.5 in, Switchable On/Off Switchable, Features Compact, Lightweight and Easy Actuation, Does Not Require an Electrical Power Source, Lock On and Off Handle, Magnet Stays Clean, Magnet Turns Completely On and Off, Most Powerful Shallow-Field Lifter, Pivoting Hook Allows Lift from Horizontal to Vertical, Superior Hold Force on Thin Steel (50mm shallow field), For Use On Flat and Round Surface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.