Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lifting Magnet, 667 lb. Max. Pull, Steel

  • Mfr # 8100088

  • Zoro # G3898470


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Features
Compact, Lightweight and Easy Actuation, Does Not Require an Electrical Power Source, Full Swivel Hook Allows for Lifting from the Top or Side, Holds Flat and Round Non-Flexing Material Pivoting Head, Lock On and Off Handle, Magnet Stays Clean, Magnet Turns Completely On and Off
Material
Steel
Type
Magnetic, Adjustable
Max. Pull
1,000 lb
On/Off Setting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100088
Zoro #
G3898470
UPC #
878628000531
Country of Origin
China

Dimensions

Width
2.8 in
Height
10 in
Length
5.8 in
Plate Thickness
0.5 in

Details

Item
Lifting Magnet
Features
Compact, Lightweight and Easy Actuation, Does Not Require an Electrical Power Source, Full Swivel Hook Allows for Lifting from the Top or Side, Holds Flat and Round Non-Flexing Material Pivoting Head, Lock On and Off Handle, Magnet Stays Clean, Magnet Turns Completely On and Off
Material
Steel
Type
Magnetic, Adjustable
Max. Pull
1,000 lb
On/Off Setting
Yes
Color
Yellow
Characteristics
Heavy Duty, Switchable Technology
Stability Temp.
176 Degrees F
For Use On
Flat and Round Surface
Switchable On/Off
Switchable
Stability Temperature
176 Degrees F
Handle Type
No Handle
Maximum Pull
1,000 lb
Positioner Type
Lifting Magnet
Positioner Color
Yellow
Housing Material
Steel

Description

Lifting Magnet, Maximum Pull 1,000 lb, Overall Height 10 in, Overall Length 5.8 in, Overall Width 2.8 in, Switchable On/Off Switchable, Features Compact, Lightweight and Easy Actuation, Does Not Require an Electrical Power Source, Full Swivel Hook Allows for Lifting from the Top or Side, Holds Flat and Round Non-Flexing Material Pivoting Head, Lock On and Off Handle, Magnet Stays Clean, Magnet Turns Completely On and Off, For Use On Flat and Round Surface, Handle Type No Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.