Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Pry Bar, 1100 lb Max. Pull, Steel

  • Mfr # 8100935

  • Zoro # G3339152


product price: $956.99
/ea
Free Shipping & Returns

Key Features

Features
Compact and Easy to Use, Does Not Use an Electrical Power Source, Magnets Stay Clean, Magnets Turn Completely On and Off, Precise Positioning, Two Functions in One: Alignment and Beam Press
Stability Temp.
176 Degrees F
Max. Pull
1,100 lb
Type
Magnetic, Adjustable
Characteristics
Switchable Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100935
Zoro #
G3339152
UPC #
878628003044
Country of Origin
China

Dimensions

Overall Length
25 in
Thickness
1 1/2 in
Width
7 in
Length
25 in
Height
7.5 in
Plate Thickness
0.5 in

Details

Item
Magnetic Pry Bar
Features
Compact and Easy to Use, Does Not Use an Electrical Power Source, Magnets Stay Clean, Magnets Turn Completely On and Off, Precise Positioning, Two Functions in One: Alignment and Beam Press
Stability Temp.
176 Degrees F
Max. Pull
1,100 lb
Type
Magnetic, Adjustable
Characteristics
Switchable Technology
Material
Steel
Color
Yellow
On/Off Setting
Yes
Housing Material
Steel
Maximum Pull
1,100 lb
Stability Temperature
176 Degrees F
For Use On
Flat and Round Surface
Positioner Color
Yellow
Switchable On/Off
Switchable
Positioner Type
MagPress

Description

Magnetic Pry Bar, Type Magnetic, Adjustable, Overall Length 25 in, Features Compact and Easy to Use, Does Not Use an Electrical Power Source, Magnets Stay Clean, Magnets Turn Completely On and Off, Precise Positioning, Two Functions in One: Alignment and Beam Press

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.