Zoro Homepage

MLAY1000x12 Lifting Magnet

  • Mfr # 8100549

  • Zoro # G3339758


product price: $8,094.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Features
Compact, Lightweight and Easy Actuation, Does Not Require an Electrical Power Source, Lock On and Off Handle, Magnet Stays Clean, Magnet Turns Completely On and Off
Type
Magnetic, Adjustable
Thickness
1 19/64 in
Max. Pull
12,076 lb
On/Off Setting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100549
Zoro #
G3339758
UPC #
878628001613
Country of Origin
China

Dimensions

Thickness
1 19/64 in
Width
12.1 in
Height
11.9 in
Length
19.5 in
Plate Thickness
1.25 in

Details

Item
Lifting Magnet
Features
Compact, Lightweight and Easy Actuation, Does Not Require an Electrical Power Source, Lock On and Off Handle, Magnet Stays Clean, Magnet Turns Completely On and Off
Type
Magnetic, Adjustable
Max. Pull
12,076 lb
On/Off Setting
Yes
Color
Yellow
Stability Temp.
176 Degrees F
Characteristics
Heavy Duty, Switchable Technology
Material
Steel
Switchable On/Off
Switchable
Housing Material
Steel
Stability Temperature
176 Degrees F
Positioner Color
Yellow
Positioner Type
Lifting Magnet
Maximum Pull
12,050 lb
Handle Type
No Handle
For Use On
Flat and Round Surface

Description

Lifting Magnet, Maximum Pull 12,050 lb, Overall Height 11.9 in, Overall Length 19.5 in, Overall Width 12.1 in, Switchable On/Off Switchable, Features Compact, Lightweight and Easy Actuation, Does Not Require an Electrical Power Source, Lock On and Off Handle, Magnet Stays Clean, Magnet Turns Completely On and Off, For Use On Flat and Round Surface, Handle Type No Handle, Housing Material Steel, Plate Thickness 1.25 in, Positioner Color Yellow, Positioner Type Lifting Magnet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.