Zoro Homepage

Sheet Handler, 1800 lb. Max. Pull, Steel

  • Mfr # 8100075

  • Zoro # G3339642


product price: $658.99
/ea
Sold in multiples of 4 for $2,635.96
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Characteristics
Rotating Elements, Switchable Technology
On/Off Setting
Yes
Max. Pull
292 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100075
Zoro #
G3339642
UPC #
878628001422
Country of Origin
China

Dimensions

Thickness
3/8 in
Length
4 in
Height
4.9 in
Width
3.6 in
Plate Thickness
0.38 in

Details

Item
Fixturing Wheel
Material
Steel
Color
Yellow
Characteristics
Rotating Elements, Switchable Technology
On/Off Setting
Yes
Max. Pull
292 lb
Stability Temp.
176 Degrees F
Type
Magnetic, Adjustable
Positioner Type
Mag Wheel
Positioner Color
Yellow
For Use On
Flat and Vertical Surface
Process
Fitting and Fabrication, Numerous OEM Automation and Fixturing, Pipe Handling, Positioning and Guiding, Sheet Feeding
Maximum Pull
292 lb
Housing Material
Steel
Switchable On/Off
Switchable
Handle Type
Pipe Handle
Stability Temperature
176 Degrees F

Description

Fixturing Wheel, Maximum Pull 292 lb, Overall Height 4.9 in, Overall Length 4 in, Overall Width 3.6 in, Switchable On/Off Switchable, For Use On Flat and Vertical Surface, Handle Type Pipe Handle, Housing Material Steel, Plate Thickness 0.38 in, Positioner Color Yellow, Positioner Type Mag Wheel, Process Fitting and Fabrication, Numerous OEM Automation and Fixturing, Pipe Handling, Positioning and Guiding, Sheet Feeding, Stability Temperature 176 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.