Zoro Homepage

Stiffener Alignment, Steel, On/Off Setting

  • Mfr # 8100961

  • Zoro # G3339703


product price: $838.99
/ea
Sold in multiples of 2 for $1,677.98
Free Shipping & Returns

Key Features

Features
Does Not Use an Electrical Power Source, Lightweight with Incredible Strength, Magnets Stay Clean, Magnets Turn Completely On and Off, Precise Positioning, Reinforced End Caps for Superior Durability
Characteristics
Compact, Incredible Strength
Color
Yellow
Type
Magnetic, Adjustable
Max. Pull
1,040 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100961
Zoro #
G3339703
UPC #
878628004201
Country of Origin
China

Dimensions

Width
7.2 in
Height
8.2 in
Length
7.2 in
Plate Thickness
0.5 in

Details

Item
Fixturing Angle
Features
Does Not Use an Electrical Power Source, Lightweight with Incredible Strength, Magnets Stay Clean, Magnets Turn Completely On and Off, Precise Positioning, Reinforced End Caps for Superior Durability
Characteristics
Compact, Incredible Strength
Color
Yellow
Type
Magnetic, Adjustable
Max. Pull
1,040 lb
Stability Temp.
176 Degrees F
Material
Steel
On/Off Setting
Yes
Positioner Type
90 Degree Angle
Positioner Color
Yellow
Maximum Pull
1,200 lb
Stability Temperature
176 Degrees F
Switchable On/Off
Switchable
Positioning Angles
90 Degrees
For Use On
Flat and Round Surface
Number of Angles
1
Housing Material
Steel

Description

Fixturing Angle, Maximum Pull 1,200 lb, Overall Height 8.2 in, Overall Length 7.2 in, Overall Width 7.2 in, Positioning Angles 90 Degrees , Switchable On/Off Switchable, Number of Angles 1, Features Does Not Use an Electrical Power Source, Lightweight with Incredible Strength, Magnets Stay Clean, Magnets Turn Completely On and Off, Precise Positioning, Reinforced End Caps for Superior Durability, For Use On Flat and Round Surface, Housing Material Steel, Plate Thickness 0.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.