Zoro Homepage

Utility Hook, 120 lb. Max. Pull, Steel

  • Mfr # 8100503

  • Zoro # G3339423


product price: $1,373.99
/ea
Free Shipping & Returns

Key Features

Features
Easy Turn On/Off, Stays Clean
Angle
90 Degrees
Thickness
1/8 in
Characteristics
Locking knob, Powerful Magnet
Type
Magnetic, Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100503
Zoro #
G3339423
UPC #
878628001484
Country of Origin
China

Dimensions

Thickness
1/8 in
Width
5.8 in
Length
18.7 in
Height
11.2 in
Plate Thickness
0.5 in

Details

Item
Fixturing Angle
Features
Easy Turn On/Off, Stays Clean
Angle
90 Degrees
Characteristics
Locking knob, Powerful Magnet
Type
Magnetic, Adjustable
On/Off Setting
Yes
Max. Pull
1,052 lb
Material
Steel
Stability Temp.
176 Degrees F
Color
Yellow
For Use On
Flat and Round Surface
Housing Material
Steel
Switchable On/Off
Switchable
Positioner Color
Yellow
Maximum Pull
1,000 lb
Positioner Type
Boomer Angle
Number of Angles
1
Stability Temperature
176 Degrees F
Positioning Angles
90 Degrees

Description

Fixturing Angle, Maximum Pull 1,000 lb, Overall Height 11.2 in, Overall Length 18.7 in, Overall Width 5.8 in, Positioning Angles 90 Degrees , Switchable On/Off Switchable, Number of Angles 1, Features Easy Turn On/Off, Stays Clean, For Use On Flat and Round Surface, Housing Material Steel, Plate Thickness 0.5 in, Positioner Color Yellow, Positioner Type Boomer Angle, Stability Temperature 176 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.