Zoro Homepage

Welding Angle, 90 lb. Max. Pull, Steel

  • Mfr # 8100352

  • Zoro # G3898540


product price: $41.49
/ea

Key Features

Features
On/Off Allows Precise Placement, On/Off Magswitch Magnet that Truly Stays Clean, Strong Hold-powered By 80 lb (36 Kg) Magswitch
Color
Yellow
Characteristics
Compact
Type
Magnetic, Adjustable
Max. Pull
76 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100352
Zoro #
G3898540
UPC #
878628001125
Country of Origin
China

Dimensions

Width
1.3 in
Length
2.3 in
Height
3.8 in
Plate Thickness
3.05 in

Details

Item
Welding Angle
Features
On/Off Allows Precise Placement, On/Off Magswitch Magnet that Truly Stays Clean, Strong Hold-powered By 80 lb (36 Kg) Magswitch
Color
Yellow
Characteristics
Compact
Type
Magnetic, Adjustable
Max. Pull
76 lb
Material
Steel
Stability Temp.
176 Degrees F
On/Off Setting
Yes
Angle
45
Switchable On/Off
Switchable
Number of Angles
4
Positioner Type
Mini Angle
Stability Temperature
176 Degrees F
For Use On
Flat Sheet and Pipe
Maximum Pull
90 lb
Positioning Angles
45 Degrees , 60 Degrees , 90 Degrees , 120 Degrees
Housing Material
Steel
Positioner Color
Yellow

Description

Welding Angle, Maximum Pull 90 lb, Overall Height 3.8 in, Overall Length 2.3 in, Overall Width 1.3 in, Positioning Angles 45 Degrees , 60 Degrees , 90 Degrees , 120 Degrees , Switchable On/Off Switchable, Number of Angles 4, Features On/Off Allows Precise Placement, On/Off Magswitch Magnet that Truly Stays Clean, Strong Hold-powered By 80 lb (36 Kg) Magswitch, For Use On Flat Sheet and Pipe, Housing Material Steel, Plate Thickness 3.05 in, Positioner Color Yellow, Positioner Type Mini Angle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.