Zoro Homepage

Welding Angle, 90 lb. Max. Pull, Steel

  • Mfr # 8100367

  • Zoro # G3898507


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Features
Angle
Multi
Stability Temp.
176 Degrees F
On/Off Setting
Yes
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100367
Zoro #
G3898507
UPC #
878628001156
Country of Origin
China

Dimensions

Thickness
1/8 in
Width
3.9 in
Length
15 in
Height
6.4 in
Plate Thickness
0.19 in

Details

Item
Welding Angle
Features
Angle
Multi
Stability Temp.
176 Degrees F
On/Off Setting
Yes
Material
Steel
Characteristics
Compact, Lightweight
Max. Pull
215 lb
Color
Yellow
Type
Magnetic, Adjustable
For Use On
Flat Sheet and Pipe
Stability Temperature
176 Degrees F
Positioner Type
Pivot Angle
Positioner Color
Yellow
Positioning Angles (Maximum)
270 Degrees
Maximum Pull
215 lb
Positioning Angles (Minimum)
28 Degrees
Housing Material
Steel
Switchable On/Off
Switchable

Description

Welding Angle, Switchable On/Off Switchable, Positioning Angles (Maximum) 270 Degrees , Positioning Angles (Minimum) 28 Degrees , Maximum Pull 215 lb, Overall Length 15 in, Overall Width 3.9 in, Overall Height 6.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.