Zoro Homepage

Welding Square, 150 lb. Max. Pull, Steel

  • Mfr # 8100494

  • Zoro # G3898498


product price: $70.79
/ea

Key Features

Features
Machined at 90 Degrees, Magnetic Grip on 5 Sides-Strong on 3 Sides, On/Off Magswitch Magnet Control, Stays Clean
Max. Pull
165 lb
Material
Steel
On/Off Setting
Yes
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100494
Zoro #
G3898498
UPC #
878628001583
Country of Origin
China

Dimensions

Thickness
1/4 in
Length
1.9 in
Height
2.5 in
Width
1.2 in
Plate Thickness
0.2 in

Details

Item
Magnetic Welding Square
Features
Machined at 90 Degrees, Magnetic Grip on 5 Sides-Strong on 3 Sides, On/Off Magswitch Magnet Control, Stays Clean
Max. Pull
165 lb
Material
Steel
On/Off Setting
Yes
Stability Temp.
176 Degrees F
Color
Yellow
Type
Magnetic, Adjustable
Characteristics
Switchable Technology, Tapped Holes for Fixture
Series
MagSquare
Stability Temperature
176 Degrees F
Positioning Angles
90 Degrees
Positioner Type
Magnetic Welding Square
Housing Material
Steel
Maximum Pull
153 lb
Switchable On/Off
Switchable
Positioner Color
Yellow
Number of Angles
1
Tapped Holes
Yes
For Use On
Flat and Round Surface

Description

Magnetic Welding Square, Maximum Pull 153 lb, Overall Height 2.5 in, Overall Length 1.9 in, Overall Width 1.2 in, Positioning Angles 90 Degrees , Switchable On/Off Switchable, Number of Angles 1, Features Machined at 90 Degrees, Magnetic Grip on 5 Sides-Strong on 3 Sides, On/Off Magswitch Magnet Control, Stays Clean, For Use On Flat and Round Surface, Housing Material Steel, Plate Thickness 0.2 in, Positioner Color Yellow, Positioner Type Magnetic Welding Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.