This item is Discontinued.

Magtek Magtek 21040108 6 ft. Mini USB Swipe Rdr Msr Track 1 21040108

This item is Discontinued.

Magtek

Magtek 21040108 6 ft. Mini USB Swipe Rdr Msr Track 1 (Discontinued)

Mfr # 21040108
Zoro # G204030343
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21040108
Zoro #
G204030343
UPC #
-
Country of Origin
China

Description

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.

Features
  • Mini usb swipe rdr msr track 1
Specifications
  • Size: 6'
  • Weight: 0.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.