This item is Discontinued.

Magtek MagTek Mini MICR Check Reader - E13-B, CMC-7 FontTriple Track MSR - Gray 22533012

This item is Discontinued.

Magtek

MagTek Mini MICR Check Reader - E13-B, CMC-7 FontTriple Track MSR - Gray (Discontinued)

Mfr # 22533012
Zoro # G2554068
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22533012
Zoro #
G2554068
UPC #
-
Country of Origin
Unknown

Dimensions

Length
6"
Width
4"
Height
4.3"

Details

Color
Gray
Input Voltage
12 V AC
Product Type
Check Reader
Total Number of USB Ports
1
USB
Yes
Magnetic Stripe Track Configuration
Triple Track
MICR Font Supported
E13-B, CMC-7
Certifications & Standards
ISOAAMVA
Check Feeder Capacity
1
Environmentally Friendly
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.