Acx2180 R134A Refrigerant Handling System
Mfr # 4608044700
Zoro # G222407899
product price: $7,699.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4608044700
Zoro #
G222407899
UPC #
757522812061
Country of Origin
United States
Description
State-of-the-art ergonomic design, 7in capacitive touch LCD display, and intuitive user interface sets a new industry standard; Contains three transducers, providing reduced process times over dual sensor units.; LED light indicates status visible from anywhere in the workshop.; iOS and Android capable phone app allowing remote service session mirroring and advanced functions.; Best-in-class serviceability with a new ergonomic hinged service door simplifies unit service.; Permanent wireless automatic software updates, ensuring you always have the latest features.; Automatic weighing of recovered oil, allowing accurate replenishment of oil removed during service and allows two oil types for injection.; Integrated UV dye injection provides high level of A/C system leak detection.; Remote support for technicians allows MAHLE to connect to a unit over WiFi for troubleshooting and advanced support.; Data management and reporting metrics offers the ability to log and monitor services allowing analytics for proactive service reminders, refrigerant use optimization, .; Every unit is built to be easily repaired by the owner and we proudly offer nationwide service centers and lifetime phone support coverage.; Retain valuable service records, network printing capability to print services provided for customer.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.