Zoro Homepage

Comparator, 0.375 dia., Standard

  • Mfr # 2034101

  • Zoro # G7265023


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0002 mm, 0.00001 in, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in, 0.02 in
Accuracy
0.002 mm
Maximum Measurement - Inch
0.4 in
Maximum Measurement - mm
1 mm
Dial Size
58 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2034101
Zoro #
G7265023
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
58 mm
Stem Dia.
8 mm
Dimension Type
Inch/Metric
Contact Point Dia.
4 mm
Battery Size
CR2450
Stem Thread Size
M2.5
Stem Diameter
8 mm
Contact Point Diameter
4 mm

Details

Item
Inductive Digital Comparator
Resolution
0.0002 mm, 0.00001 in, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in, 0.02 in
Accuracy
0.002 mm
Maximum Measurement - Inch
0.4 in
Maximum Measurement - mm
1 mm
IP Rating
IP54
Minimum Measurement - Inch
0.00002 in
Max. Measuring Force
0.65 N
SPC Output
Yes
Minimum Measurement - mm
0.001 mm
Range
0.00002 in to 0.4 in
Number of Indicators
1
Back Type
Lug
Operation Type
Plunger
Long Form Calibration Certificate
No
Case Type
Box
Series
Millimess micronMax micronM II
Display Type
LCD
Compatible Wireless Transmitter
Mahr I-Stick 4102306
Includes Case
Yes
Includes Battery
Yes
Data Output Type
Cabled
Contact Point Shape
Curved
Included Certification
Certificate of Inspection
Variable Resolution
Yes
Compatible Data Output Cable
4102357
Bezel Type
No
Non-Magnetic
No
Bezel Lock
No
Maximum Measuring Force
0.65 N
Millimeters Measured - Maximum
1 mm
Inches Measured - Minimum
0.00002 in
Millimeters Measured - Minimum
0.001 mm
Inches Measured - Maximum
0.4 in
Body Color
Black

Description

Inductive Digital Comparator, Series Millimess micronMax micronM II, Resolution 0.0002 mm, 0.00001 in, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in, 0.02 in, Accuracy 0.002 mm, Range 0.00002 in to 0.4 in, Long Form Calibration Certificate No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.