Zoro Homepage
This item is Discontinued.
Mahr Dial Indicator, 0 to 0.025 In, 0-5-0 2011000

Dial Indicator, 0 to 0.025 In, 0-5-0 (Discontinued)

  • Mfr # 2011000
  • Zoro # G0829981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2011000
Zoro #
G0829981
UPC #
-
Country of Origin
United States

Dimensions

Dial Size
1.75 in
Contact Point Dia.
0.25 in
Stem Dia.
0.375 in
Dimension Type
Inch
Stem Thread Size
#4-48
Contact Point Diameter
0.25 in
Stem Diameter
0.375 in

Description

If you are looking for a reliable dial indicator, the Mahr 12I Dial Indicator is what you need. It has many features that make it an excellent choice. The first 2.5 revolutions of the dial have a +/-0.0001 in accuracy, while the remaining part of the revolution has a +/-0.0001 in accuracy for enhanced precision. With its 0 to 0.025 in range, this dial indicator will provide accurate readings on small parts and applications that require precision measurements. Featuring a balanced dial reading of 0-5-0, you can take your measurements quickly and easily with this device. The green dial color allows for easy viewing against dark backgrounds or under poor lighting conditions as well as offering high contrast against bright surfaces such as stainless steel or white painted walls/surfaces etc.. The Mahr 12I Dial Indicator is perfect for all your measurement needs because it offers great value for money.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.