Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, 0 to 0.025 In, 0-5-0

  • Mfr # 2015781

  • Zoro # G3067084


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0001 in
Range
0 in to 0.025 in
Features
3/8 in Mounting Stem, Controlled Mesh of Rack and Pinion, Hardened Gears and Stainless Steel Rack, Positive Pressure Pull Back Spring, Shatter-Proof Curved Crystal Lens
Accuracy
0.0001 in
Includes
Lug Back, Stem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2015781
Zoro #
G3067084
UPC #
797734646429
Country of Origin
United States

Dimensions

Contact Point Dia.
0.25 in
Dial Size
2.25 in
Stem Dia.
0.375 in
Stem Thread Size
#4-48
Dimension Type
Inch
Contact Point Diameter
0.25 in
Stem Diameter
0.375 in

Details

Graduations
0.0001 in
Range
0 in to 0.025 in
Features
3/8 in Mounting Stem, Controlled Mesh of Rack and Pinion, Hardened Gears and Stainless Steel Rack, Positive Pressure Pull Back Spring, Shatter-Proof Curved Crystal Lens
Accuracy
0.0001 in
Includes
Lug Back, Stem
Reading
Balanced
Bearing Type
Jeweled
Dial Reading
0-5-0
AGD No.
AGD 2
Standards
AGD, ANSI
Range per Revolution
0.01 in
Item
Dial Indicator - Lug Back
Dial Color
Green
Back Type
Lug
Bezel Lock
Yes
Long Form Calibration Certificate
No
Shock Resistant
Yes
Maximum Measurement - Inch
0.025 in
Includes Case
No
AGD Number
AGD 2
Number of Indicators
1
Minimum Measurement - Inch
0 in
Included Certification
Not Included
Operation Type
Plunger
Contact Point Shape
Flat
Product Type
Dial Indicator - Lug Back
Inches Measured - Maximum
0.025 in
Inches Measured - Minimum
0 in

Description

Dial Indicator - Lug Back, Range 0 in to 0.025 in, Graduations 0.0001 in, Accuracy 0.0001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color Green, Dial Reading 0-5-0, Dial Size 2.25 in, Dimension Type Inch, Included Certification Not Included, Maximum Measurement - Inch 0.025 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.01 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.