This item is Discontinued.

Mahr Dial Indicator, 0 to 0.125 In, 0-25-0 2015790

This item is Discontinued.

Mahr

Dial Indicator, 0 to 0.125 In, 0-25-0 (Discontinued)

Mfr # 2015790
Zoro # G3380842
UPC # 712155481305
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2015790
Zoro #
G3380842
UPC #
712155481305
Country of Origin
United States

Dimensions

Dial Size
2.25 in
Contact Point Dia.
0.25 in
Stem Thread Size
#4-48
Stem Dia.
0.375 in
Dimension Type
Inch
Stem Diameter
0.375 in
Contact Point Diameter
0.25 in

Details

Graduations
0.0005 in
Range
0 in to 0.125 in
Features
3/8 in Mounting Stem, Controlled Mesh of Rack and Pinion, Hardened Gears and Stainless Steel Rack, Positive Pressure Pull Back Spring, Shatter-Proof Curved Crystal Lens
Accuracy
0.0005 in
Includes
Lug Back
Reading
Balanced
Bearing Type
Jeweled
Dial Reading
0-25-0
Long Form Calibration Certificate
No
AGD No.
AGD 2
Dial Color
Green
Bezel Lock
Yes
Standards
AGD, ANSI
Range per Revolution
0.05 in
Back Type
Lug
Item
Dial Indicator - Lug Back
AGD Number
AGD 2
Number of Indicators
1
Includes Case
No
Maximum Measurement - Inch
0.125 in
Operation Type
Plunger
Minimum Measurement - Inch
0 in
Included Certification
Not Included
Shock Resistant
Yes
Contact Point Shape
Flat
Product Type
Dial Indicator - Lug Back
Inches Measured - Minimum
0 in
Inches Measured - Maximum
0.125 in

Description

Dial Indicator - Lug Back, Range 0 in to 0.125 in, Graduations 0.0005 in, Accuracy 0.0005 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color Green, Dial Reading 0-25-0, Dial Size 2.25 in, Dimension Type Inch, Included Certification Not Included, Maximum Measurement - Inch 0.125 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.05 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.