Zoro Homepage
This item is Discontinued.
Mahr Dial Indicator, 0 to 0.250 In, 0-100 2016005

Dial Indicator, 0 to 0.250 In, 0-100 (Discontinued)

  • Mfr # 2016005
  • Zoro # G2386736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2016005
Zoro #
G2386736
UPC #
797734646498
Country of Origin
United States

Dimensions

Contact Point Dia.
0.25 in
Dial Size
2.25 in
Stem Thread Size
#4-48
Stem Dia.
0.375 in
Dimension Type
Inch

Description

Dial Indicator - Lug Back, Range 0 in to 0.25 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color Green, Dial Reading 0-100, Dial Size 2.25 in, Dimension Type Inch, Maximum Measurement - Inch 0.25 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in, Contact Point Shape Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.