Zoro Homepage

Dial Indicator, 0.0005" Graduations, White

  • Mfr # 4334900

  • Zoro # G5537292


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0005 in
Range
+/-0.0020 in
Features
Maximum Sensitivity, Accuracy are Ensured By The Jeweled Movement and In Conjunction with The Precision Gears and Pinions
Accuracy
+/-0.00005 in
Includes
Storage Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4334900
Zoro #
G5537292
UPC #
-
Country of Origin
Czechia

Dimensions

Contact Point Dia.
0.125 in
Dial Size
0.84375 in
Stem Thread Size
M2.5
Stem Dia.
8 mm
Dimension Type
Inch,
Stem Diameter
8 mm
Contact Point Diameter
0.125 in

Details

Graduations
0.0005 in
Range
+/-0.0020 in
Features
Maximum Sensitivity, Accuracy are Ensured By The Jeweled Movement and In Conjunction with The Precision Gears and Pinions
Accuracy
+/-0.00005 in
Includes
Storage Case
Contact Point Style
Ball
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
20-0-20
Long Form Calibration Certificate
No
Item
Dial Comparator
Dial Color
White
Back Type
Flat Back
Range per Revolution
0.004 in
Bezel Lock
No
Hysteresis
0.64 micron
Contact Point Shape
Ball
Includes Case
Yes
Shock Resistant
Yes
Maximum Measurement - Inch
0.02 in
Included Certification
Certificate of Conformance
IP Rating
Not Rated
Operation Type
Mechanical
Functions
Adjustable Tolerance Markers, Lockable Fine Adjustment Screw
Repeatability
0.000025 in
Minimum Measurement - Inch
0.0005 in

Description

Dial Comparator, Range +/-0.0020 in, Graduations 0.0005 in, IP Rating Not Rated, Long Form Calibration Certificate No, Back Type Flat Back, Dial Color White, Dial Reading 20-0-20, Dial Size 0.84375 in, Dimension Type Inch, , Included Certification Certificate of Conformance, Maximum Measurement - Inch 0.02 in, Minimum Measurement - Inch 0.0005 in, Operation Type Mechanical, Accuracy +/-0.00005 in, Bearing Type Jeweled, Contact Point Dia. 0.125 in, Contact Point Shape Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.