Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Test Indicator, 0 to 0.008 In. Range

  • Mfr # 4308970

  • Zoro # G2266792


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0005 in
Range
0 in to 0.008 in
Features
Shockproof; Anti Magnetic; Automatic Matching to Sense Direction; Dial Face is Sealed with O-Ring
Finish
Matt Chrome-Plated
Accuracy
0.00012 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4308970
Zoro #
G2266792
UPC #
712155481008
Country of Origin
Czechia

Dimensions

Contact Point Length
1/2 in
Dial Size
1.5 in
Contact Point Dia.
0.08 in
Dimension Type
Inch
Stem Thread Size
M10
Stylus Length
14.5 mm
Contact Point Diameter
0.08 in

Details

Graduations
0.0005 in
Range
0 in to 0.008 in
Features
Shockproof; Anti Magnetic; Automatic Matching to Sense Direction; Dial Face is Sealed with O-Ring
Finish
Matt Chrome-Plated
Accuracy
0.00012 in
Resolution
0.008"
Includes
3/8 in Mounting Stem, Spanner Wrench
Indicator Style
Swivel Head
Contact Point Style
Ball
Reading
Balanced
Bearing Type
Jeweled
Series
MarTest 801 SM
Dial Reading
4-0-4
Item
Horizontal Dial Test Indicator
Dial Color
Green
Standards
DIN 2270
Range per Revolution
0.008 in
Long Form Calibration Certificate
No
Shock Resistant
Yes
Number of Indicators
1
Contact Point Material
Carbide
Includes Case
Yes
Mounting Style
Dovetail
Non-Conductive Tip
No
Hysteresis
2.032 micronm
Non-Magnetic Tip
Yes
Minimum Measurement - Inch
0 in
Max. Measuring Force
0.15 N
Includes Dovetail Mount Attachments
Yes
Included Certification
Certificate of Conformance
Swivel Angle
110 Degrees
Repeatability
+/-0.0001 in
Operation Type
Lever-Style
Contact Point Shape
Ball
Case Type
Case
Maximum Measurement - Inch
0.008 in
Test Indicator Style
Horizontal
Product Type
Horizontal Dial Test Indicator
Maximum Measuring Force
0.15 N
Inches Measured - Minimum
0 in
Inches Measured - Maximum
0.008 in

Description

If you need a precise and accurate measurement, the Mahr 4308970 Dial Test Indicator is the tool for you. It has a wide range of 0 in to 0.008 in and provides consistent readings every time. The dial indicator features an anti-magnetic design, which makes it ideal for use on machines that create strong magnetic fields. The shockproof feature protects the unit from damage due to accidental drops or bumps. Its automatic matching sense direction means you will always get accurate readings without having to reposition the indicator each time. This unit also has a sealed dial face with an o-ring, preventing dust and dirt from getting inside the device's inner workings. The Mahr Dial Test Indicator is a highly durable product that will meet your needs as well as those of your customers'.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.