Zoro Homepage

Dial Test Indicator, 25.5mm Dial Size

  • Mfr # 4305200

  • Zoro # G5520230


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.01 mm
Range
0 mm to 0.4 mm
Features
Shockproof; Anti Magnetic; Automatic Matching to Sense Direction; Dial Face is Sealed With O-Ring
Finish
Matt Chrome-Plated
Accuracy
10um
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4305200
Zoro #
G5520230
UPC #
-
Country of Origin
Czechia

Dimensions

Contact Point Length
13.5mm
Dial Size
27.5 mm
Contact Point Dia.
2 mm
Stem Thread Size
M2
Dimension Type
Metric
Stylus Length
14.5 mm
Contact Point Diameter
2 mm

Details

Graduations
0.01 mm
Range
0 mm to 0.4 mm
Features
Shockproof; Anti Magnetic; Automatic Matching to Sense Direction; Dial Face is Sealed With O-Ring
Finish
Matt Chrome-Plated
Accuracy
10um
Resolution
0.8 ''
Includes
Instruction Manual, Mounting Shaft, Spanner
Indicator Style
Vertical
Contact Point Style
Carbide Ball
Reading
Balanced
Bearing Type
Jeweled
Series
MarTest 800 SG-R
Dial Reading
40-0-40
Dial Color
Yellow
Range per Revolution
0.8 mm
Standards
DIN 2270
Item
Horizontal Dial Test Indicator
Long Form Calibration Certificate
No
Contact Point Shape
Ball
Non-Magnetic Tip
Yes
Contact Point Material
Carbide
Non-Conductive Tip
No
Mounting Style
Dovetail
Operation Type
Lever-Style
Shock Resistant
Yes
Includes Case
Yes
Max. Measuring Force
0.15 N
Test Indicator Style
Horizontal
Number of Indicators
1
Repeatability
+/-0.003 mm
Maximum Measurement - mm
0.4 mm
Includes Dovetail Mount Attachments
Yes
Hysteresis
3 micronm
Case Type
Case
Minimum Measurement - mm
0 mm
Swivel Angle
110 Degrees
Included Certification
Certificate of Conformance
Product Type
Horizontal Dial Test Indicator
Millimeters Measured - Minimum
0 mm
Maximum Measuring Force
0.15 N
Millimeters Measured - Maximum
0.4 mm

Description

Item Horizontal Dial Test Indicator, Range 0 mm to 0.4 mm, Graduations 0.01 mm, Long Form Calibration Certificate No, Contact Point Dia. 2 mm, Dial Color Yellow, Dial Reading 40-0-40, Dial Size 27.5 mm, Dimension Type Metric, Included Certification Certificate of Conformance, Includes Dovetail Mount Attachments Yes, Maximum Measurement - mm 0.4 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.8 mm, Series MarTest 800 SG-R

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.