Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Test Indicator, 28.7mm Dial Size

  • Mfr # 4305120

  • Zoro # G5531263


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.01 mm
Range
0 to 0.4mm
Features
Digital Test indicator with In/mm, Inductive Measuring System, Normal/Reverse Output
Accuracy
+/-0.0005 in
Includes
Case, Instruction Manual, Spanner, Mounting Shaft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4305120
Zoro #
G5531263
UPC #
-
Country of Origin
Switzerland

Dimensions

Contact Point Length
13.5mm
Contact Point Dia.
2mm
Dial Size
28.7 mm
Contact Point Diameter
2 mm
Stem Thread Size
2.5 mm
Dimension Type
Inch/Metric

Details

Graduations
0.01 mm
Range
0 to 0.4mm
Features
Digital Test indicator with In/mm, Inductive Measuring System, Normal/Reverse Output
Accuracy
+/-0.0005 in
Includes
Case, Instruction Manual, Spanner, Mounting Shaft
Indicator Style
Vertical
Contact Point Style
Carbide Ball
Reading
Digital
Bearing Type
Jeweled
Series
MarTest
Dial Reading
Continuous
Dial Color
Black
Range per Revolution
0.4mm
Item
Digital Test Indicator
Long Form Calibration Certificate
No
Contact Point Shape
Ball
Inches Measured - Maximum
0.015 in
Display Type
LED
Repeatability
3 micron
IP Rating
Not Rated
Included Certification
Certificate of Conformance
Max. Measuring Force
0.13 N
Millimeters Measured - Maximum
0.4 mm
Compatible Data Output Cable
Compatible Data Output Cable
Hysteresis
5 micron
Inches Measured - Minimum
-0.015 in
Includes Case
Yes
Contact Point Material
Carbide
Operation Type
Digital
Millimeters Measured - Minimum
-0.4 mm
Battery Type
CR2032
Data Output Type
Cable

Description

Dial Test Indicator, Indicator Style Vertical, Range 0 to 0.4mm, Graduations 0.01mm, Dial Reading Continuous, Dial Size 28.7mm, Dial Color Black, Series MarTest, Range per Revolution 0.4mm, Bearing Type Jeweled, Reading Digital, Contact Point Dia. 2mm, Contact Point Length 13.5mm, Contact Point Style Carbide Ball, Features Digital Test indicator with In/mm, Inductive Measuring System, Normal/Reverse Output, Includes Case, Instruction Manual, Spanner, Mounting Shaft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.