Zoro Homepage

Dial Test Indicator, Swl Hd, 0 to 0.008 In

  • Mfr # 4308960

  • Zoro # G1716714


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0005 in
Range
0 in to 0.008 in
Features
Shockproof; Anti Magnetic; Automatic Matching to Sense Direction; Dial Face is Sealed with O-Ring
Finish
Matt Chrome-Plated
Accuracy
0.00012 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4308960
Zoro #
G1716714
UPC #
-
Country of Origin
Czechia

Dimensions

Contact Point Length
1/2 in
Dial Size
1.09 in
Contact Point Dia.
0.08 in
Dimension Type
Inch
Stylus Length
14.5 mm
Stem Thread Size
M9
Contact Point Diameter
0.08 in

Details

Graduations
0.0005 in
Range
0 in to 0.008 in
Features
Shockproof; Anti Magnetic; Automatic Matching to Sense Direction; Dial Face is Sealed with O-Ring
Finish
Matt Chrome-Plated
Accuracy
0.00012 in
Resolution
0.008"
Includes
3/8 in Mounting Stem, Spanner Wrench
Indicator Style
Swivel Head
Contact Point Style
Ball
Reading
Balanced
Bearing Type
Jeweled
Series
MarTest 801 SM
Dial Reading
4-0-4
Range per Revolution
0.008 in
Dial Color
Green
Item
Horizontal Dial Test Indicator
Standards
DIN 2270
Long Form Calibration Certificate
No
Included Certification
Certificate of Conformance
Swivel Angle
110 Degrees
Mounting Style
Dovetail
Non-Conductive Tip
No
Repeatability
+/-0.0001 in
Minimum Measurement - Inch
0 in
Non-Magnetic Tip
Yes
Number of Indicators
1
Operation Type
Lever-Style
Test Indicator Style
Horizontal
Case Type
Case
Maximum Measurement - Inch
0.008 in
Contact Point Material
Carbide
Includes Dovetail Mount Attachments
Yes
Shock Resistant
Yes
Contact Point Shape
Ball
Includes Case
Yes
Max. Measuring Force
0.15 N
Hysteresis
2.032 micronm
Product Type
Horizontal Dial Test Indicator
Inches Measured - Minimum
0 in
Maximum Measuring Force
0.15 N
Inches Measured - Maximum
0.008 in

Description

Item Horizontal Dial Test Indicator, Range 0 in to 0.008 in, Graduations 0.0005 in, Long Form Calibration Certificate No, Contact Point Dia. 0.08 in, Dial Color Green, Dial Reading 4-0-4, Dial Size 1.09 in, Dimension Type Inch, Included Certification Certificate of Conformance, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.008 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.008 in, Series MarTest 801 SM

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.