Diamond Surface Gage Probe, 0.0002 In
Mfr # 2008011
Zoro # G2229647
product price: $849.99
/ea
Free Shipping & Returns
Key Features
Dimensions (In.)
0.0002 in /5micron m Radius
For Use With
Nos. 5RHK8, 5RHK9
Probe Tip Radius
5 micron
Probe Tip Length
0.005 mm
Product Type
General Purpose Probe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2008011
Zoro #
G2229647
UPC #
-
Country of Origin
United States
Dimensions
Dimensions (In.)
0.0002 in /5micron m Radius
Probe Tip Radius
5 micron
Probe Tip Length
0.005 mm
Details
Item
General Purpose Probe
For Use With
Nos. 5RHK8, 5RHK9
Product Type
General Purpose Probe
Description
General Purpose Probe, Compatible with Brand and Series Mahr Pocket Surf, Probe Tip Length 0.005 mm, Probe Tip Radius 5 micron, Probe Type Piezo Probe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.