Zoro Homepage

Diamond Surface Gage Probe, 90Deg, Conical

  • Mfr # 2008014

  • Zoro # G3060005


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Profile
Small Bore, 90 Deg Conical
Dimensions (In.)
0.0004 in Radius
For Use With
Nos. 5RHK8, 5RHK9
Probe Tip Length
0.005 mm
Probe Tip Radius
5 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2008014
Zoro #
G3060005
UPC #
-
Country of Origin
United States

Dimensions

Dimensions (In.)
0.0004 in Radius
Probe Tip Length
0.005 mm
Probe Tip Radius
5 micron

Details

Item
90 Degrees Conical Point Probe
Profile
Small Bore, 90 Deg Conical
For Use With
Nos. 5RHK8, 5RHK9
Product Type
90 Degrees Conical Point Probe

Description

The Mahr EGH-1021 Diamond Surface Gage Probe is an accurate tool for checking the surface of your work piece. It can help you quickly identify deviations in flatness, straightness and roundness. The probe has a radius of 0.0004 in., allowing it to fit into small bores with ease. This diamond surface gage probe features a 90 degrees conical point with a tip length of 0.005 mm and tip radius of 5 micron. The tool also comes complete with both inches and millimeters on its graduated dial face, making it easy to read measurements taken off your work piece. If you need an accurate instrument for testing the surface finish of your work pieces, the Mahr EGH-1021 Diamond Surface Gage Probe is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.