Diamond Surface Gage Probe, Groove Bottom
Mfr # 2008016
Zoro # G0588095
product price: $1,129.99
/ea
Free Shipping & Returns
Key Features
Profile
Groove Bottom
For Use With
Nos. 5RHK8, 5RHK9
Probe Tip Length
0.004 in
Probe Tip Radius
10 micronm
Product Type
Groove-Bottom Bore Probe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2008016
Zoro #
G0588095
UPC #
-
Country of Origin
United States
Dimensions
Probe Tip Length
0.004 in
Probe Tip Radius
10 micronm
Details
Item
Groove-Bottom Bore Probe
Profile
Groove Bottom
For Use With
Nos. 5RHK8, 5RHK9
Product Type
Groove-Bottom Bore Probe
Description
Mahr's EGH-1028 Diamond Surface Gage Probe is a versatile tool. It measures groove bottom bore and has a tip length of 0.005 mm and radius of 5 microns. The probe can be used on most types of pocket surface gages. This diamond point probe is compatible with Brand and Series Mahr Pocket Surf devices. The MAHR EGH-1028 Diamond Surface Gage Probe will make the work easier for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.