Zoro Homepage

Digital Indicator, 1087 R, 2 in. Range

  • Mfr # 4337622

  • Zoro # G2014540


product price: $1,133.99
/ea
Free Shipping & Returns

Key Features

Series
Series 1086 R
Resolution
0.0002 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in
Accuracy
0.002 mm
Bezel
Yes
Long Form Calibration Certificate
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4337622
Zoro #
G2014540
UPC #
712155480742
Country of Origin
China

Dimensions

Stem Dia.
8 mm
Contact Point Dia.
4 mm
Dimension Type
Inch/Metric
Dial Size
58 mm
Battery Size
CR2450
Stem Thread Size
M2.5
Contact Point Diameter
4 mm
Stem Diameter
8 mm

Details

Item
Digital Indicator
Series
Series 1086 R
Range
0.00002 in to 2 in
Resolution
0.0002 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in
Accuracy
0.002 mm
Bezel
Yes
Long Form Calibration Certificate
No
Features
High Contrast LCD with 11mm High Digits, Immediate Measurement Due to The Reference System, Inch/Millimeter Functions, Inductive Measuring System, Lifter protection, Lock Function, On/Off, Operating and Display Unit Can Be Rotated 280 Degrees , Zero-Set
Includes
Battery
Minimum Measurement - Inch
0 in
IP Rating
IP42
Max. Measuring Force
0.65 N
SPC Output
Yes
Maximum Measurement - mm
50 mm
Maximum Measurement - Inch
2 in
Minimum Measurement - mm
0.001 mm
Back Type
Flat
Display Type
LCD
Includes Battery
Yes
Number of Indicators
1
Operation Type
Plunger
Case Type
Box
Non-Magnetic
No
Bezel Type
No
Includes Case
Yes
Compatible Wireless Transmitter
Mahr I-Stick 4102306
Included Certification
Certificate of Inspection
Contact Point Shape
Curved
Compatible Data Output Cable
4102357
Variable Resolution
Yes
Data Output Type
Cabled
Millimeters Measured - Minimum
0.001 mm
Body Color
Black
Inches Measured - Maximum
2 in
Millimeters Measured - Maximum
50 mm
Maximum Measuring Force
0.65 N
Bezel Lock
No
Inches Measured - Minimum
0 in

Description

Digital Indicator, Series Series 1086 R, Resolution 0.0002 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in, Accuracy 0.002 mm, Range 0.00002 in to 2 in, Bezel Yes, Long Form Calibration Certificate No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.