Zoro Homepage

Digital Micrometer

  • Mfr # 4157011

  • Zoro # G713037666


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in/0.001 mm
Range
0 in to 1 in
Includes
Instruction Manual
Rotating Spindle (Yes/No)
Yes
Includes Battery
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4157011
Zoro #
G713037666
UPC #
-
Country of Origin
China

Dimensions

Battery Size
CR2032
Jaw Depth
53/64 in
Dimension Type
Inch/Metric
Spindle Diameter
6.5 mm
Spindle Diameter1
6.5 mm

Details

Item
IP65 Ratchet Digital Micrometer
Resolution
0.00005 in/0.001 mm
Range
0 in to 1 in
Includes
Instruction Manual
Rotating Spindle (Yes/No)
Yes
Includes Battery
Yes
Accuracy
+/- 0.002 mm
Display Type
LCD
Coolant Resistant
Yes
IP Rating
IP65
Included Certification
Certificate of Inspection
Spindle Material
Stainless Steel
Operation Type
Digital
Maximum Measurement - mm
25 mm
Anvil Material
Carbide Tipped
Anvil Shape
Flat Carbide
Minimum Measurement - mm
0 mm
Case Type
Case
Minimum Measurement - Inch
0 in
Thimble Type
Ratchet
SPC Output
No
Spindle Shape
Flat Carbide
Case Included
Yes
Frame Material
Steel
Maximum Measurement - Inch
1 in
Functions
Heat Insulated, Ratchet Thimble
Long Form Calibration Certificate
No
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
1 in
Inches Measured - Minimum
0 in
Rotating Spindle
Yes
Millimeters Measured - Maximum
25 mm

Description

IP65 Ratchet Digital Micrometer, Range 0 in to 1 in, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.002 mm, IP Rating IP65, SPC Output No, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth 53/64 in, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide Tipped, Anvil Shape Flat Carbide, Battery Size CR2032, Case Included Yes, Display Type LCD, Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.