Zoro Homepage

Height Gage, 0 to 14"/0 to 350mm Range

  • Mfr # 4426100

  • Zoro # G5503388


product price: $1,089.99
/ea
Free Shipping & Returns

Key Features

Type
Digimar 817 CLM
Mechanism
Feed Wheel
Construction
Steel
Display
LCD
Resolution
0.0005 in; 0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4426100
Zoro #
G5503388
UPC #
-
Country of Origin
China

Dimensions

Height Measurement Type
1D
Dimension Type
Inch/Metric

Details

Item
Digital Height Gauge
Type
Digimar 817 CLM
Mechanism
Feed Wheel
Construction
Steel
Display
LCD
Range
0 in to 14 in/0 to 350 mm
Resolution
0.0005 in; 0.01 mm
Accuracy
+/-0.0016 in
Features
Data Output, Digimar 814 SR, Lock/Unlock
Includes
Interchangeable Carbide Tip Scriber
Base
Cast Iron
Battery
CR2032
Counter Type
Electronic Digital
Display Type
LCD
Compatible Software
MarCom Professional
Maximum Measurement - Inch
14 in
Maximum Measurement - mm
350 mm
Included Certification
Certificate of Accuracy
Power Source
Cordless
Operation Type
Digital
Beam Style
Single-Pole
Base Material
Cast Iron
Includes Fine Adjustment
Yes
Compatible Data Output Cable
Mfr. No. 4102357, Mfr. No. 4102410, Mfr. No. 4102915
Data Output Connection Type
RS232C, USB
Includes Battery
Yes
Minimum Measurement - mm
0 mm
Long Form Calibration Certificate
No
Series
Digimar 814 SR
Included Locking Mechanism
Fine Adjust
Functions
Automatic On/Off, Inch/Metric Conversion, Preset, Reset
Compatible Wireless Transmitter
Mfr. No. 4102231, Mfr. No. 4102520
Includes Display
Yes
Minimum Measurement - Inch
0 in
Number of Measurements
6
IP Rating
Not Rated
SPC Output
Yes
Included Software
MarCom Professional
Travel Type
Manual with Feed Wheel
Includes Case
Yes
Data Output Type
Wireless
Millimeters Measured - Maximum
350 mm
Inches Measured - Maximum
14 in
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in

Description

Item Digital Height Gauge, Counter Type Electronic Digital, Mechanism Feed Wheel, Construction Steel, Display LCD, Resolution 0.0005 in; 0.01 mm, Range 0 in to 14 in/0 to 350 mm, Accuracy +/-0.0016 in, Base Cast Iron, Battery CR2032, Features Data Output, Digimar 814 SR, Lock/Unlock, Includes Interchangeable Carbide Tip Scriber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.