Zoro Homepage

Inductive Probe, 0.078 D x 0.826 L

  • Mfr # 5313180

  • Zoro # G2370886


product price: $1,623.99
/ea
Free Shipping & Returns

Key Features

Dimensions (In.)
0.078 D x 0.826 L
Power Supply
Amplifier
Paper Type
Paperless
For Use With
Mfr. No. C1200
Operation Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5313180
Zoro #
G2370886
UPC #
712155481602
Country of Origin
China

Dimensions

Dimensions (In.)
0.078 D x 0.826 L
Cable Length
1.5 m
Dimension Type
Inch/Metric

Details

Item
Lever-Style Inductive Probe
Power Supply
Amplifier
Paper Type
Paperless
For Use With
Mfr. No. C1200
Operation Type
Lever
Millimeters Measured - Maximum
1 mm
Brand and Series
Millimar 1318
IP Rating
IP50
Inches Measured - Maximum
0.39 in
Inches Measured - Minimum
-0.12 in
Millimeters Measured - Minimum
-0.3 mm
Accuracy
+/-36 micron in/0.9micron m

Description

Lever-Style Inductive Probe, Accuracy +/-36 micron in/0.9micron m, Cable Length 1.5 m, Operation Type Lever, Dimension Type Inch/Metric, For Use With Mfr. No. C1200, IP Rating IP50, Brand and Series Millimar 1318

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.