Zoro Homepage

Micrometer, 0 to 1" Range, SS

  • Mfr # 4150900

  • Zoro # G5520599


product price: $1,383.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Features
Dial Comparator is Integrated In The Frame, Adjustable Tolerance Markers, Spindle and Anvil are Carbide-Tipped, Constant Measuring Force
Includes
(1) Instruction Manual, (1) Case
Spindle
Flat
Anvil
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4150900
Zoro #
G5520599
UPC #
-
Country of Origin
China

Dimensions

Spindle Diameter
7.5 mm
Dimension Type
Inch
Spindle Diameter1
7.5 mm

Details

Item
Micrometer with Integrated Dial Comparator
Resolution
0.0001"
Range
0 to 1"
Features
Dial Comparator is Integrated In The Frame, Adjustable Tolerance Markers, Spindle and Anvil are Carbide-Tipped, Constant Measuring Force
Includes
(1) Instruction Manual, (1) Case
Spindle
Flat
Anvil
Carbide
Thimble
Constant Force
Lock Nut Type
Lever
Anvil Material
Carbide Tipped
Long Form Calibration Certificate
No
SPC Output
No
Spindle Material
Steel
Rotating Spindle (Yes/No)
Yes
Operation Type
Mechanical
Maximum Measurement - Inch
1 in
Case Included
Yes
Minimum Measurement - Inch
0 in
Thimble Type
Ratchet
Dial Color
White
Frame Material
Steel
Accuracy
+/-0.00008 in
Included Certification
Certificate of Conformance
Mechanical Display Type
Dial
Inches Measured - Minimum
0 in
Inches Measured - Maximum
1 in
Rotating Spindle
Yes

Description

Dial Indicating Outside Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.00008 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Certificate of Conformance, Mechanical Display Type Dial, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide Tipped, Case Included Yes, Dial Color White, Frame Material Steel, Includes Instruction Manual, Case, Lock Nut Type Lever, Maximum Measurement - Inch 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.