Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mahr Outside Micrometer, 1 to 2", 0.0001", Ratchet 4134901

Outside Micrometer, 1 to 2", 0.0001", Ratchet (Discontinued)

  • Mfr # 4134901
  • Zoro # G3313931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4134901
Zoro #
G3313931
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Inch

Details

Item
Outside Micrometer
Resolution
0.0001"
Range
1 to 2"
Operation
Mechanical
Features
Carbide Tipped Measuring Faces, Operating and Display Units with Satin Chrome Finish, Heat Insulators, Locking Device
Includes
(1) Instruction Manual, (1) Case
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lever
SPC Output
No
Long Form Calibration Certificate
No
Thimble Type
Friction/Ratchet
Accuracy
+/-0.00016 in
Mechanical Display Type
Vernier
Included Certification
Certificate of Traceability

Description

Mechanical Outside Micrometer, Range 1-2 in, Resolution 0.0001 in, Accuracy +/-0.00016 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Certificate of Traceability, Mechanical Display Type Vernier, Thimble Type Friction/Ratchet, Includes Fitted Case, 1.0 In Calibration Standard, Lock Nut Type Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.