Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pocket Surface Gage, 10micron Probe

  • Mfr # 2191800

  • Zoro # G0463760


product price: $2,764.99
/ea
Free Shipping & Returns

Key Features

Measuring Range
Ra: 6.35 micron m/250 micron in, Ry, Rmax, Rz: 25.3 micron m/999 micron in
Profile
Ra, Rz, Rmax
Sampling Length (In.)
0.03 in, 0.09 in, 0.15 in
Number of Sampling Spans
1; 3; 5
Probe
10 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2191800
Zoro #
G0463760
UPC #
-
Country of Origin
United States

Dimensions

Sampling Length (In.)
0.03 in, 0.09 in, 0.15 in
Cut Off Length (In.)
0.03 in
Transverse Cutoff Length
0.8 mm
Sampling Length
0.8 mm
Probe Tip Radius
10 um
Dimensions - Display Unit
140 mm x 76 mm x 6.35 mm
Dimensions - Drive Unit
140 mm x 76 mm x 6.35 mm

Details

Item
Handheld Surface Roughness Tester
Measuring Range
Ra: 6.35 micron m/250 micron in, Ry, Rmax, Rz: 25.3 micron m/999 micron in
Profile
Ra, Rz, Rmax
Number of Sampling Spans
1; 3; 5
Probe
10 micron
Features
Durable Cast Aluminum Housing to Provide Years of Accurate and Reliable Measuring Operations, Review All Of The Parameters After the Measurement is Complete, Adjustable Measuring Length Based on 1, 3 or 5 Times The Cutoff Wavelength of 0.8mm/0.030", Operates in Any Position - Horizontal, Vertical, And Upside Down, Four Switchable Probe Positions - Axial or at An Angle of 90 Degrees , 180 Degrees Or 270 Degrees , Even Difficult to Reach Surfaces Such as Inside and Outside Diameters are Accessible, Marconnect Data Output For Easy Data Transfer That is Compatible with Standard Data Processing Systems, Easy To Read Lcd Presents The Measured Roughness Value In ¿m Or ¿inch Immediately After ScanningOut Of Range (High Or Low) And 'Low Battery' Signals Are Also DisplayedSimplified Calibration ProcessImproved Battery Life With 9V Battery That Is Easy To Replace
Analysis Graph
No
Drive Unit
Traverse
Tester Series
Marsurf Pocket Surf IV
Detector
15 mN
For Use With
Pocket Surf Probes
Power Supply
9V Battery
Measuring Range Ra
6.35 micrometer/250 microinch
Compatible Data Output Cable
Mfr. No. 4346020, Mfr. No. 4346023
Minimum Operating Temperature - F
41 Degrees F
Maximum Operating Temperature - F
112 Degrees F
Parameters Measured
Ra, Rmax/Ry, Rz
Detector Measuring Force
15 mN
Probe Sensor Type
Piezoelectric
SPC Output
Yes
Minimum Operating Temperature - C
5 Degrees C
Measuring Range Rz
25.3 micrometer/999 microinch
Maximum Operating Temperature - C
45 Degrees C
Operating Position
Horizontal, Vertical, Upside Down
Probe Positions
90 degrees, 180 degrees, 270 degrees, Axial (Folded)
Case Type
Carrying Case
Display Functions
LCD
IP Rating
Not Rated
Data Output Type
Cabled
Measuring Range (mm)
6.35 micron m
Drive Unit Principle
Skid
Construction
Cast Aluminum
Measuring Condition Standards
DIN ISO/JIS
Profile Resolution
0.01 micron, 1 microinch
Number of Parameters Measured
4
Data Output Connection Type
RS232C, USB
Measuring Range (In.)
6.35 micrometer/250 microinch
Memory Storage Capacity
1
Operating Temperature Range
41 Degrees F to 112 Degrees F / 5 Degrees C to 45 Degrees C
Includes Printer
No
Calibration Functions
Digital Calibration
Product Type
Handheld Surface Roughness Tester
Ra Measured - Maximum
30 um
Inches Measured - Minimum
0.075 in
Operating Temperature - Minimum
41 Degrees F
Rz Measured - Maximum
200 um
Operating Temperature - Maximum
112 Degrees F
Millimeters Measured - Maximum
5 mm
Millimeters Measured - Minimum
2 mm
Inches Measured - Maximum
0.195 in

Description

Handheld Surface Roughness Tester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.