Zoro Homepage

Probe for Grooves Wider, 3" D, 3" W, 1" L

  • Mfr # 6111524

  • Zoro # G5519171


product price: $3,264.99
/ea
Free Shipping & Returns

Key Features

Type
Surface Tester
Length (In.)
1
Application
Manufacturing, Metal Working, Quality Control
Height (In.)
2
Includes
Storage Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6111524
Zoro #
G5519171
UPC #
-
Country of Origin
Germany

Dimensions

Length (In.)
1
Height (In.)
2
Width (In.)
3
Depth (In.)
3
Probe Tip Radius
2 micron
Probe Tip Length
0.002 mm

Details

Item
Wide Groove Probe
Type
Surface Tester
Application
Manufacturing, Metal Working, Quality Control
Includes
Storage Case
For Use With
Mahr Portable Surface
Product Type
Wide Groove Probe

Description

Wide Groove Probe, Compatible with Brand and Series Mahr MarSurf PS10/M310, Probe Tip Length 0.002 mm, Probe Tip Radius 2 micron, Probe Type Inductive Probe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.