Zoro Homepage

Surface Tester, 6.30" x3" x 2" Dimensions

  • Mfr # 6910230

  • Zoro # G5498241


product price: $2,979.99
/ea
Free Shipping & Returns

Key Features

Measuring Range
0.350 mm
Profile
Ra, Rq, Rz, R y, JIS is Equivalent to Rz, Rz, JIS, Rmax, Rp, RpA, ASME, Rpm, ASME, Rpk, Rk, Rvk, Mr1, Mr2, A1, A2, V o, Rt, RPc, Rmr (tp (JIS, ASME) is Equivalent to Rmr), RSm, RSk, RS, CR, CF , CL, R, Ar, Rx
Sampling Length (In.)
0.049 in, 0.157 in, 4.921 in
Number of Sampling Spans
1; 16
Power Supply
Li-Ion Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6910230
Zoro #
G5498241
UPC #
-
Country of Origin
Germany

Dimensions

Sampling Length (In.)
0.049 in, 0.157 in, 4.921 in
Arbitrary Length (In.)
0.060, 0.190, 0.590
Dimensions (In.)
6.30 x 3.00 x 2.00
Transverse Cutoff Length
0.25 mm, 0.8 mm, 2.5 mm
Sampling Range Arbitrary Length
0.060 mm, 0.190 mm, 0.590 mm
Dimensions - Display Unit
160 mm x 77 mm x 50 mm
Probe Tip Radius
2 um
Dimensions - Drive Unit
160 mm x 77 mm x 50 mm
Display Screen Size
4.3 in
Sampling Length
0.25 mm, 0.8 mm, 2.5 mm

Details

Item
Portable Surface Roughness Tester with Onboard Display
Measuring Range
0.350 mm
Profile
Ra, Rq, Rz, R y, JIS is Equivalent to Rz, Rz, JIS, Rmax, Rp, RpA, ASME, Rpm, ASME, Rpk, Rk, Rvk, Mr1, Mr2, A1, A2, V o, Rt, RPc, Rmr (tp (JIS, ASME) is Equivalent to Rmr), RSm, RSk, RS, CR, CF , CL, R, Ar, Rx
Number of Sampling Spans
1; 16
Power Supply
Li-Ion Battery
For Use With
PS-10/ M310 Probes
Features
Compact Roughness Measuring Instrument for Mobile Use, Simple And Intuitive to Use, Over 1200 Measurements without Having to Recharge the Instrument, An All-In-One Solution. Small And Lightweight, Removable Drive Unit, Roughness Standard Stored Within Housing Aids In Reducing Errors, Automatic Cutoff Selection
Includes
Calibration Patch, Case, AC Adapter, Instruction Manual
Analysis Graph
Choice of Wavelength, Automatic Cutoff Choice with Parameters in Table
Output
USB
Tester Series
Marsurf Pocket Surface 10
Data Output Connection Type
USB, RS232
Display Functions
Analysis Graph, Language Selection, Standard Selection, Print & Export Data, Save Data, Select Sampling Length
Maximum Operating Temperature - F
112 Degrees F
Measuring Range (In.)
350 micrometer
Memory Storage Capacity
500K
Compatible Memory Card
MicroSD
Operating Position
Horizontal, Vertical, Upside Down
Data Output Type
Cabled
Compatible Data Output Cable
Mfr. No. 4102357, Mfr. No. 4102410
Calibration Functions
Dynamic
Data Export Formats
TXT, X3P, CSV, PDF
IP Rating
IP40
Digital Filter Type
Gaussian
Display Languages
German, English, French, Italian, Spanish, Portugese, Dutch, Swedish, Russian, Polish, Czech, Japanese, Chinese, Korean, Hungarian, Turkish, Romanian
Includes Printer
No
Profile Resolution
8 nm
Parameters Measured
A1, A2, Ar, CF, CL, CR, Mr1, Mr2, R, R3z, Ra, Rk, Rmax, Rmr (tp (JIS, ASME) is Equivalent to Rmr), Rp, RpA (ASME), RPc, Rpk, Rpm (ASME), Rq, RS, RSk, RSm, Rt, Rvk, Rx, Rz (JIS), Rz (Ry (JIS) is Equivalent to Rz), Vo
Measuring Condition Standards
DIN ISO/JIS
Minimum Operating Temperature - F
41 Degrees F
Detector Measuring Force
0.75 mN
Probe Sensor Type
Inductive
Includes Case
Yes
Display Type
TFT Touch Screen
SPC Output
Yes
Drive Unit Principle
Standard
Measuring Range Rz
350 micrometer
Maximum Operating Temperature - C
45 Degrees C
Probe Positions
In line
Minimum Operating Temperature - C
5 Degrees C
Number of Parameters Measured
31
Measuring Range Ra
350 micrometer
Case Type
Carrying Case
Measuring Range (mm)
0.35 mm
Operating Temperature Range
41 Degrees F to 112 Degrees F / 5 Degrees C to 45 Degrees C
Product Type
Portable Surface Roughness Tester with Onboard Display
Inches Measured - Maximum
0.689 in
Millimeters Measured - Minimum
0.16 mm
Millimeters Measured - Maximum
17.5 mm
Inches Measured - Minimum
0.006 in
Operating Temperature - Minimum
41 Degrees F
Rz Measured - Maximum
300 um
Operating Temperature - Maximum
112 Degrees F
Ra Measured - Maximum
40 um

Description

This portable surface roughness tester is designed to measure Ra, Rq, Rz, R y, JIS is Equivalent to Rz, Rz, JIS, Rmax, Rp, RpA, Rpm, RPk is Equivalent to ASME)), Mr1 is Equivalent to ASME), A1 is Equivalent to ASME), Vo and the average value of the maximum peaks of three cross-sections. This tool can be used for measuring Ra, Rq, Rzis equivalent toRz), RJsand RJs. The unit also measures four parameters which are all in accordance with the Japanese Industrial Standard or JIS. It has a display language selection function so you can choose from German, English French Italian Spanish Portugese Dutch Swedish Russian Polish Czech Japanese Chinese Korean Hungarian Turkish Romanian. The Mahr 6910230 Surface Tester gives you a chance to carry out your own measurements easily and accurately.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.