Zoro Homepage

Wireless Micrometer, 1 to 2"Range, Digital

  • Mfr # 4157101

  • Zoro # G5519847


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in/0.001 mm
Operation
Digital
Includes
Instruction Manual, Setting Values
Spindle
Flat
Anvil
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4157101
Zoro #
G5519847
UPC #
-
Country of Origin
China

Dimensions

Anvil Size
0.250 in
Spindle Size
0.250 in
Spindle Diameter
6.5 mm
Dimension Type
Inch/Metric
Spindle Diameter1
6.5 mm

Details

Item
IP65 Digital Outside Micrometer
Resolution
0.00005 in/0.001 mm
Range
1 in to 2 in, 25 to 50 mm
Operation
Digital
Includes
Instruction Manual, Setting Values
Spindle
Flat
Anvil
Flat
Thimble
Friction/Ratchet
Lock Nut Type
Lever
Rotating Spindle (Yes/No)
Yes
Certification
Certificate of Inspection
Anvil Material
Carbide
IP Rating
IP65
Spindle Material
Steel
SPC Output
Yes
Long Form Calibration Certificate
No
Anvil Shape
Flat
Operation Type
Digital
Functions
ABS, Bi Directional Interface, Data, Hold, Origin, Reset, Tol
Thimble Type
Ratchet
Data Output Type
Wireless
Accuracy
+/- 0.002 mm
Included Certification
Certificate of Conformance
Frame Material
Steel
Minimum Measurement - mm
25 mm
Maximum Measurement - mm
50 mm
Coolant Resistant
Yes
Maximum Measurement - Inch
2 in
Includes Battery
Yes
Case Included
Yes
Minimum Measurement - Inch
1 in
Spindle Shape
Flat
Rotating Spindle
Yes
Millimeters Measured - Maximum
50 mm
Millimeters Measured - Minimum
25 mm
Inches Measured - Maximum
2 in
Inches Measured - Minimum
1 in

Description

IP65 Digital Outside Micrometer, Range 1 in to 2 in, 25 to 50 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.002 mm, IP Rating IP65, SPC Output Yes, Data Output Type Wireless, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Conformance, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.