Zoro Homepage

Wireless Micrometer, 2 to 3"Range, Digital

  • Mfr # 4157102

  • Zoro # G5518079


product price: $738.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in/0.001 mm
Operation
Digital
Includes
Instruction Manual, Setting Values
Spindle
Flat
Anvil
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4157102
Zoro #
G5518079
UPC #
-
Country of Origin
China

Dimensions

Anvil Size
0.250 in
Spindle Size
0.250 in
Dimension Type
Inch/Metric
Spindle Diameter
6.5 mm
Spindle Diameter1
6.5 mm

Details

Item
IP65 Digital Outside Micrometer
Resolution
0.00005 in/0.001 mm
Range
2 in to 3 in, 50 to 75 mm
Operation
Digital
Includes
Instruction Manual, Setting Values
Spindle
Flat
Anvil
Flat
Thimble
Friction/Ratchet
Lock Nut Type
Lever
Spindle Material
Steel
Rotating Spindle (Yes/No)
Yes
SPC Output
Yes
Certification
Certificate of Inspection
IP Rating
IP65
Anvil Material
Carbide
Long Form Calibration Certificate
No
Thimble Type
Ratchet
Case Included
Yes
Coolant Resistant
Yes
Minimum Measurement - mm
50 mm
Data Output Type
Wireless
Included Certification
Certificate of Conformance
Anvil Shape
Flat
Accuracy
+/- 0.003 mm
Includes Battery
Yes
Frame Material
Steel
Minimum Measurement - Inch
2 in
Maximum Measurement - Inch
3 in
Spindle Shape
Flat
Maximum Measurement - mm
75 mm
Operation Type
Digital
Functions
ABS, Bi Directional Interface, Data, Hold, Origin, Reset, Tol
Inches Measured - Maximum
3 in
Millimeters Measured - Minimum
50 mm
Millimeters Measured - Maximum
75 mm
Inches Measured - Minimum
2 in
Rotating Spindle
Yes

Description

IP65 Digital Outside Micrometer, Range 2 in to 3 in, 50 to 75 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.003 mm, IP Rating IP65, SPC Output Yes, Data Output Type Wireless, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Conformance, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.