Zoro Homepage

Wireless Micrometer, 3 to 4"Range, Digital

  • Mfr # 4157103

  • Zoro # G5505829


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in/0.001 mm
Operation
Digital
Includes
Instruction Manual, Setting Values
Spindle
Flat
Anvil
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4157103
Zoro #
G5505829
UPC #
-
Country of Origin
China

Dimensions

Spindle Size
0.250 in
Anvil Size
0.250 in
Spindle Diameter
6.5 mm
Dimension Type
Inch/Metric
Spindle Diameter1
6.5 mm

Details

Item
IP65 Digital Outside Micrometer
Resolution
0.00005 in/0.001 mm
Range
3 in to 4 in, 75 to 100 mm
Operation
Digital
Includes
Instruction Manual, Setting Values
Spindle
Flat
Anvil
Flat
Thimble
Friction/Ratchet
Lock Nut Type
Lever
IP Rating
IP65
SPC Output
Yes
Spindle Material
Steel
Rotating Spindle (Yes/No)
Yes
Anvil Material
Carbide
Certification
Certificate of Inspection
Long Form Calibration Certificate
No
Operation Type
Digital
Data Output Type
Wireless
Includes Battery
Yes
Functions
ABS, Bi Directional Interface, Data, Hold, Origin, Reset, Tol
Thimble Type
Ratchet
Accuracy
+/- 0.003 mm
Frame Material
Steel
Minimum Measurement - mm
75 mm
Maximum Measurement - Inch
4 in
Anvil Shape
Flat
Maximum Measurement - mm
100 mm
Coolant Resistant
Yes
Included Certification
Certificate of Conformance
Case Included
Yes
Spindle Shape
Flat
Minimum Measurement - Inch
3 in
Inches Measured - Maximum
4 in
Millimeters Measured - Maximum
100 mm
Inches Measured - Minimum
3 in
Millimeters Measured - Minimum
75 mm
Rotating Spindle
Yes

Description

IP65 Digital Outside Micrometer, Range 3 in to 4 in, 75 to 100 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.003 mm, IP Rating IP65, SPC Output Yes, Data Output Type Wireless, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Conformance, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.