7120 In-Ground 43 in. Steel Mail Box Post Granite
- Mfr # 7120
- Zoro # G203765567
product price:Â
$
112.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7120
- Zoro #
- G203765567
- UPC #
- 660753712003
- Country of Origin
- China
Description
In-Ground 43' Steel Post The In-Ground Mounting Post is made of heavy-duty 14- and 10-gauge galvanized steel used to mount a MailBoss security locking mailbox The In-Ground Post is typically buried about a foot in the ground and then secured with concrete
Features- Durable powder-coated finish
- Includes 4 mounting bolts
- Dimension - 43 H x 4 W x 4 D in.
- Item weight - 14 lbs.
- Color - Granite
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.