Package Master XL Locking Package Mailbox, Alpine White, USPS Approved
- Mfr # 805928
- Zoro # G423942359
original price:Â $309.99 , new price: $278.99 , 10 percent off
new price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Application
Post-Mount
Includes
Lock & 3 Keys, Installation Hardware & Instructions
Post Material
Galvanized Steel
Color
Alpine White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805928
- Zoro #
- G423942359
- UPC #
- -
- Country of Origin
- China
- Application
- Post-Mount
- Includes
- Lock & 3 Keys, Installation Hardware & Instructions
- Post Material
- Galvanized Steel
- Color
- Alpine White
- Standards
- USPS Approved
- Finish
- Powder Coated
- Item
- Mailbox
Dimensions
- Width
- 12 in
- Depth
- 16.5 in
Description
Mail Boss Package Master extra-large locking package mailbox in Alpine White powder-coated 14-gauge galvanized steel. USPS-approved design accepts small parcel deliveries while patent-pending Mail Shield anti-fish technology prevents theft from the slot. Holds weeks of mail and small packages including prescription deliveries. Fast Trak Mounting Plate fits Mail Boss posts or existing posts. Includes lock, 3 keys, and mounting hardware. 12"W x 21.75"L x 16.5"D.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.