7162 Metro Wall Mount Locking Mail Boss Black
- Mfr # 7162
- Zoro # G803765752
product price:Â
$
145.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7162
- Zoro #
- G803765752
- UPC #
- 660753716209
- Country of Origin
- China
Description
The Metro Mail Boss is a high security wall-mount locking mailbox with contemporary appeal. The stylish and modern Metro is made of heavy-gauge galvanized steel and features a patented anti-pry latch and a commercial grade disc lock for maximum security, so you can safely and conveniently receive sensitive mail at your doorstep. With the innovative mounting bracket, easily install your Metro on wood, brick, stucco and other wall surfaces.
Features- Large capacity security wall mount locking mailbox made of 14- and 16-gauge electro galvanized steel for strength and durability
- Patented anti-pry latch locking mechanism and 12-wafer disc lock to prevent leveraged entry
- Includes innovative mounting bracket for quick and easy installation on most any surface
- Stainless steel hinges and powder-coated finish for optimum weather resistance
- Includes 3 keys, reflective house numbers, 4 lag bolts and drill bit for installation
- Dimension - 15.3 W x 14.5 H x 7.8 D in.
- Item weight - 17 lbs.
- Color - Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.