Shop MAIL BOSS

7205 Package Master Mail Boss Security Mailbox Granite

  • Mfr # 7205
  • Zoro # G103765391

product price: 
$
354.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7205
Zoro #
G103765391
UPC #
660753720503
Country of Origin
China

Description

Mail Boss Package Master provides unrivaled protection against the fast growing crime of identity theft. The innovative bin design allows a letter carrier to deposit mail and packages, which are stored securely in the extra large capacity mailbox until you retrieve them with your key. Patented Mail Shield technology stops thieves from fishing your mailbox, while the patented anti-pry latch locking mechanism prevents leveraged entry.
Made of heavy gauge galvanized steel, the USPS Approved Package Master is a formidable opponent to mailbox baseball too! Electrogalvanized steel is finished with a durable powder-coat so your mailbox will withstand the elements. With the patented Fast-Trak Mounting Plate, easily install your Package Master in minutes on any existing post or surface.

Features
  • Stainless steel hinges and powder-coated finish for optimum weather resistance
  • Includes 3 keys, reflective house numbers, 4 lag bolts and drill bit for installation
  • Dimension - 21.5 D x 16 H x 12 W in.
  • Item weight - 50 lbs.
  • Color - Granite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.